Skip Content
BIT DRILL 27/64IN PILOT PNT BULK/6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL 27/64IN PILOT PNT BULK/6

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1927B
  • Mfr. Model # DW1927B
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.15 lbs

Product Details

Starts on contact for clean, accurate holes and reduces lock-up on breakthrough. No-spin shank. Meets the requirements of ANSI Z87.1. Choose from a variety of variable shade auto-darkening filters which include the highest level of UV/IR protection of sha

Technical Specs

  • Item Pilot Point Drill Bit
  • Material HSS
  • Drill Bit Size 27/64"
  • Decimal Size 0.4219"
  • Finish Gold Oxide
  • Overall Length 5.5"
  • Drilling Depth 3.94"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List