Skip Content
BIT, DRILL 17/64IN COBALT JOBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT, DRILL 17/64IN COBALT JOBBER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4017B12
  • Mfr. Model # DD4017B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Product Details

8% cobalt jobber length drill bit. 135 degree split point, straw colour. Size 17/64 inch.

Technical Specs

  • Drill Bit Grouping Drill Bit
  • Overall Length 4-1/8"
  • Drill Bit Size 17/64"
  • Flute Length 2-3/8"
  • Drill Bit Dimension Type Fractional Inch
  • Grade M42 Cobalt
  • Item Jobber Drill Bit
  • Application Drilling
  • Decimal Equivalent 0.2656
  • Point Type Split Point
  • Shank Dia. 0.2656"
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list