Skip Content
BIT,DRILL#16 WIRECOBALTSCREWMACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT,DRILL#16 WIRECOBALTSCREWMACHINE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4316B12
  • Mfr. Model # DD4316B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8% Cobalt numbered screw machine drill. 135 degree split point. Number Size 16

Technical Specs

  • Application Drilling
  • Decimal Equivalent 0.1770
  • Item Drill Bit
  • Grade M42 Cobalt
  • Point Type Split
  • List Number 16
  • Shank Dia. 0.177"
  • Flute Length 1.125"
  • Drill Bit Grouping Drill Bit
  • Overall Length 56.00mm
  • Drill Bit Size #16
  • Drill Bit Dimension Type Wire
  • Drill Bit Material Cobalt Steel
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Point Angle 135 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list