Skip Content
BIT DRILL 15/64IN PILOT PNT BULK/12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL 15/64IN PILOT PNT BULK/12

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1915B
  • Mfr. Model # DW1915B
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 492
  • Shipping Weight 0.03 lbs

Product Details

Sarts on contact for clean, accurate holes and reduces lock-up on breakthrough. No-spin shank. Sensitivity and delay adjustments allows user to adjust lens settings depending on the work environment and process. Solar panel extends welding hours provided

Technical Specs

  • Item Pilot Point Drill Bit
  • Material HSS
  • Decimal Size 0.2344"
  • Drill Bit Size 15/64"
  • Finish Gold Oxide
  • Overall Length 3.88"
  • Drilling Depth 2.62"
  • Features Backtaper Design With Acute Cutting Edges and Enlarged Flute Chamber To Eliminate Walking, Minimize Friction and Maximize Chip Removal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list