Skip Content
BIT, DRILL 15/32IN COBALT JOBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT, DRILL 15/32IN COBALT JOBBER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4030B6
  • Mfr. Model # DD4030B6
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

8% cobalt jobber length drill bit. 135 degree split point, straw colour. Size 15/32 inch.

Technical Specs

  • Application Drilling
  • Decimal Equivalent 0.4688
  • Item Jobber Drill Bit
  • Grade M42 Cobalt
  • Overall Length 5-3/4"
  • Point Type Split Point
  • Cutting Direction Right Handed
  • Shank Dia. 15/32"
  • Standards Meets All ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
  • Flute Length 3-7/8"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Size 15/32"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list