Skip Content
BIT DRILL 13/32IN PILOT POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

BIT DRILL 13/32IN PILOT POINT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1926
  • Mfr. Model # DW1926
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Features 135 Degrees Split Point
  • Item Pilot Point Drill Bit
  • Finish Gold Ferrous Oxide
  • Material HSS
  • Overall Length 5-1/4"
  • Drill Bit Size 13/32"
  • Drilling Depth 3-7/8"
  • Decimal Size 0.4062"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List