BIT,DRILL#11 WIRECOBALTSCREWMACHINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT,DRILL#11 WIRECOBALTSCREWMACHINE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4311B12
  • Mfr. Model # DD4311B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

8% Cobalt numbered screw machine drill. 135 degree split point. Number Size 11

Technical Specs

  • Application Drilling
  • Item Drill Bit
  • Grade M42 Cobalt
  • Decimal Equivalent 0.1910
  • Point Type Split
  • List Number 11
  • Shank Dia. 0.191"
  • Flute Length 1.1875"
  • Drill Bit Grouping Drill Bit
  • Overall Length 57.00mm
  • Drill Bit Size #11
  • Drill Bit Material Cobalt Steel
  • Drill Bit Dimension Type Wire
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list