Skip Content
BIT DRILL 1/4IN PILOT POINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DRILL 1/4IN PILOT POINT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1916
  • Mfr. Model # DW1916
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Material HSS
  • Item Pilot Point Drill Bit
  • Decimal Size 0.2500"
  • Drill Bit Size 1/4"
  • Features 135 deg. Split Point
  • Finish Gold Ferrous Oxide
  • Overall Length 4"
  • Drilling Depth 2-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list