Discontinued with Replacement
BIT, DRILL 1/4IN COBALT JOBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT, DRILL 1/4IN COBALT JOBBER

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDD4016B12
  • Mfr. Model # DD4016B12
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs
Suggested Replacement Product
JOBBER DRILL M35 CO 135 SP 1/4

Your Price: NA

Product Details

8% cobalt jobber length drill bit. 135 degree split point, straw colour. Size 1/4 inch.

Technical Specs

  • Application Drilling
  • Decimal Equivalent 0.25
  • Item Jobber Drill Bit
  • Grade M42 Cobalt
  • Overall Length 4"
  • Point Type Split Point
  • Standards Meets All ASI Specs Except Flute Length, Flute Length is Shorter Than ANSI Spec
  • Shank Dia. 1/4"
  • Cutting Direction Right Handed
  • Flute Length 2-1/4"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Letter
  • Drill Bit Material Cobalt Steel
  • Drill Bit Size E
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Finish Straw/Bronze
  • Number of Pieces 12

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list