BIT DOUBLE END NO.2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT DOUBLE END NO.2

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW3535092C
  • Mfr. Model # 3535092C
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Double End Bit
  • Bit Style Phillips, Slotted
  • Finish Unfinished
  • SAE or Metric SAE
  • For Use With Standard Driver, Screwdriver
  • Single End/Double End Single End
  • Fastening Tool Material S2 Steel
  • Impact Rated No
  • Shank Style Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list