Skip Content
BIT DIAMOND STANDARD 4IN SB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DIAMOND STANDARD 4IN SB

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-16-4007
  • Mfr. Model # 48-16-4007
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 418
  • Shipping Weight 7.39 lbs

Product Details

The diamond matrix is optimized to provide value for coring fewer holes in cured concrete with no reinforcement or with small diameter steel mesh and rebar. All segments are laser welded to the tube.

Technical Specs

  • Item Diamond Core Bit Standard
  • Thread Size 1-1/4"-7
  • Drilling Length (In.) 14 in
  • Application Fast, Efficient Cutting In A Wide Variety Of Concrete Products Ranging From Poured, Steel Reinforced Concrete To Pre stressed Concrete and Asphalt
  • For Use With Diamond Coring Rig
  • Size (In.) 4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List