Skip Content
BIT DIAMOND PREM SOLID BK 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DIAMOND PREM SOLID BK 7IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-16-7006
  • Mfr. Model # 48-16-7006
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.52 lbs

Product Details

7 inch premium diamond coring bit is designed for concrete with hard aggregate & medium steel reinforcement. For wet diamond coring in cured, reinforced & pre-stressed concrete. 1/4 inch coring depth. Direct connection to Milwaukee Dymodrill motors.

Technical Specs

  • Thread Size 1-1/4"-7
  • Drilling Length (In.) 14 in
  • Item Diamond Core Bit Premium
  • Application Fast, Efficient Cutting In A Wide Variety Of Concrete Products Ranging From Poured, Steel Reinforced Concrete To Pre stressed Concrete and Asphalt
  • For Use With Diamond Coring Rig
  • Size (In.) 7"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list