Skip Content
BIT DIAMOND PREM SOLID BK 6IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT DIAMOND PREM SOLID BK 6IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-16-6013
  • Mfr. Model # 48-16-6013
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.5 lbs

Technical Specs

  • Application Concrete Cutting
  • Size (In.) 6
  • Overall Length 14"
  • Drilling Length (In.) 14
  • For Use With Diamond Coring Rig
  • Thread Size 1 1/4-7
  • Item Premium Heavy Duty Impregnated Diamond Bit, Solid Back

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list