Skip Content
BIT DIAMOND PREM SOLID BK 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT DIAMOND PREM SOLID BK 2IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-16-2013
  • Mfr. Model # 48-16-2013
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 418
  • Shipping Weight 2.98 lbs

Product Details

2 inch premium diamond coring bit is designed for concrete with hard aggregate and medium steel reinforcement. For wet diamond coring in cured, reinforced and pre-stressed concrete. 1/4 inch coring depth. Direct connection to Milwaukee Dymodrill motors.

Technical Specs

  • Item Diamond Core Bit Standard
  • Thread Size 1-1/4"-7
  • Drilling Length (In.) 14 in
  • For Use With Diamond Coring Rig
  • Application Fast, Efficient Cutting In A Wide Variety Of Concrete Products Ranging From Poured, Steel Reinforced Concrete To Pre stressed Concrete and Asphalt
  • Size (In.) 2"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List