Skip Content
BIT COUNTERSINK REPL #8 HEX SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT COUNTERSINK REPL #8 HEX SH

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2538
  • Mfr. Model # DW2538
  • UNSPSC # 27112812
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Countersink Replacement Drill Bit
  • Finish Bright
  • Size #8
  • Number of Flutes 4
  • Overall Length 3.5"
  • Material High Speed Steel
  • Point Dia. 11/64"
  • Body Dia. 3/4"
  • Cutting Direction Right Hand
  • Included Angle 60 deg.
  • Flute Type Spiral
  • Countersink Style Plain

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list