!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CORE CENTRE BIT, SDS MAX SHANK, 3¼ IN CORE DIAMETER, 12 IN L, CENTERING BIT INCLUDED

CORE CENTRE BIT, SDS MAX SHANK, 3¼ IN CORE DIAMETER, 12 IN L, CENTERING BIT INCLUDED

DEWALT

CORE CENTRE BIT, SDS MAX SHANK, 3¼ IN CORE DIAMETER, 12 IN L, CENTERING BIT INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORE CENTRE BIT, SDS MAX SHANK, 3¼ IN CORE DIAMETER, 12 IN L, CENTERING BIT INCLUDED

CORE CENTRE BIT, SDS MAX SHANK, 3¼ IN CORE DIAMETER, 12 IN L, CENTERING BIT INCLUDED

DEWALT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $437.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BLDDW5920
  • Mfr. Model # DW5920
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.25 lbs

Product Details

One-Piece Carbide Core Bit. Alternating tooth design delivers increased durability and quicker centering. Tool-free centering bit allows for easier removal. Low friction core body provides faster drilling. One-piece design provides more durability than tw

Technical Specs

  • Item Core Centre Bit
  • Measurement System Fractional Inch
  • Decimal Equivalent 3.25
  • Cutting Tip Form Toothed Style
  • Overall Length 12 in
  • Shank Diameter 3 1/4 in
  • Includes Centering Pin, Guide Plate
  • Centering Bit Included Yes
  • Primary Material Application Concrete
  • Shank Type - Machining SDS Max
  • Core Diameter 3 1/4 in
  • Maximum Drilling Depth 10 in
  • Core Bit Cutter Material Carbide
  • Shank Included No
  • Shank Hex Size 45/64 in
  • Centering Bit Required No
  • Wet or Dry Application Dry

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list