BIT CORE HAMMER CENTERING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT CORE HAMMER CENTERING

BOSCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BOSHC88
  • Mfr. Model # HC88
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.165 lbs

Product Details

Hammer core bit centering bit. For use with SDS Max and Spline Core bits with integral shank.

Technical Specs

  • Item Hammer Core Centering Bit
  • Application Maximum Core Size 2 5/8" Depth, Overall Length 12"
  • For Use With SDS Max Core Bits with Integral Shank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list