Discontinued with Replacement
BIT CORE DRY/WET RPM 5096 D 3-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT CORE DRY/WET RPM 5096 D 3-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FY99
  • Mfr. Model # 29FY99
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs
Suggested Replacement Product
BIT CORE DRY/WET RPM 5096 D 3-5/8IN

Your Price: NA

Technical Specs

  • Item Dry/Wet Coring Bit
  • Diamond Knockout Yes
  • Grade Best
  • Cutting Type Wet/Dry
  • Max. RPM 5,096
  • Rim Type Segmented
  • Plate Thickness 0.086"
  • Cutting Depth 3-5/8"
  • Blade Dia. 3-5/8"
  • Arbor Hole 1" - 13/16"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list