BIT CORE DRY/WET RPM 4365 D 4-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT CORE DRY/WET RPM 4365 D 4-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ21
  • Mfr. Model # 29FZ21
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.15 lbs

Technical Specs

  • Diamond Knockout Yes
  • Max. RPM 4,365
  • Grade Better
  • Item Dry/Wet Coring Bit
  • Cutting Type Wet/Dry
  • Blade Dia. 4-5/8"
  • Rim Type Segmented
  • Arbor Hole 1" - 13/16"
  • Cutting Depth 4-5/8"
  • Plate Thickness 0.098"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list