Skip Content
Discontinued with Replacement
BIT CORE DRY/WET RPM 4365 D 4-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT CORE DRY/WET RPM 4365 D 4-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ20
  • Mfr. Model # 29FZ20
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs
Suggested Replacement Product
BIT CORE DRY/WET RPM 4365 D 4-5/8IN

Price: NA

Technical Specs

  • Item Dry/Wet Coring Bit
  • Diamond Knockout Yes
  • Grade Good
  • Max. RPM 4,365
  • Cutting Type Wet/Dry
  • Cutting Depth 4-5/8"
  • Rim Type Segmented
  • Plate Thickness 0.098"
  • Arbor Hole 1" - 13/16"
  • Blade Dia. 4-5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list