Skip Content
BIT CORE DRY/WET RPM 4365 D 4-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT CORE DRY/WET RPM 4365 D 4-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ01
  • Mfr. Model # 29FZ01
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Dry/Wet Coring Bit
  • For Use With Power Saw, Masonry Saw, Walk-Behind Saw
  • Grade Better
  • Cutting Type Wet/Dry
  • Diamond Knockout Yes
  • Max. RPM 4,365
  • Blade Dia. 4-5/8"
  • Rim Type Segmented
  • Plate Thickness 0.086"
  • Arbor Hole 1" - 13/16"
  • Cutting Depth 4-5/8"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List