Skip Content
BIT CORE DRY/WET RPM 3820 D 5-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT CORE DRY/WET RPM 3820 D 5-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FZ03
  • Mfr. Model # 29FZ03
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • Item Dry/Wet Coring Bit
  • Diamond Knockout Yes
  • Max. RPM 3,820
  • Grade Better
  • Cutting Type Wet/Dry
  • Rim Type Segmented
  • Blade Dia. 5-5/8"
  • Cutting Depth 5-5/8"
  • Plate Thickness 0.098"
  • Arbor Hole 1" - 13/16"
  • Primary Saw Application Masonry

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list