Skip Content
BIT COLD CHISEL 20IN 1-1/8IN H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT COLD CHISEL 20IN 1-1/8IN H

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5962
  • Mfr. Model # DW5962
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 6.0 lbs

Product Details

1-1/8 In. Hex Drive Breaker Hammer, Cold Chisel, Hex Shank Type, Overall Length (In.) 20, Shank Size (In.) 1-1/8, Application Channeling/Breaking In a Straight Line

Technical Specs

  • Item 1-1/8" Hex Drive Breaker Hammer
  • Overall Length (In.) 20
  • Application Channeling/Breaking In a Straight Line
  • Shank Size (In.) 1-1/8
  • Type Cold Chisel
  • Shank Type Hex
  • Blade Width (In.) 1-1/8
  • Length (In.) 20

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list