BIT COLD CHISEL 1INX20IN 3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT COLD CHISEL 1INX20IN 3/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5954
  • Mfr. Model # DW5954
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 2.6 lbs

Product Details

3/4 In. Hex Demolition Tool, Cold Chisel, Overall Length (In.) 20, Blade Width (In.) 1, Application Channeling/Breaking In a Straight Line

Technical Specs

  • Application Channeling/Breaking In a Straight Line
  • Item 3/4" Hex Demolition Tool
  • Blade Width (In.) 1
  • Overall Length (In.) 20
  • Type Cold Chisel
  • Shank Size (In.) 3/4
  • Shank Type Hex

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list