Skip Content
BIT, COLD CHISEL 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT, COLD CHISEL 12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5834
  • Mfr. Model # DW5834
  • UNSPSC # 27111901
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.1 lbs

Product Details

Hammer steel accessory. 1 inch x 12 inches cold chisel SDS max shank.

Technical Specs

  • Application General Breaking In Concrete
  • Blade Width (In.) 1
  • Item SDS Max Demolition Tool
  • Length (In.) 12
  • Type Cold Chisel
  • Overall Length (In.) 12
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list