Skip Content
BIT COBALT JOBBER 5/16IN 1802 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT COBALT JOBBER 5/16IN 1802

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1802C23361
  • Mfr. Model # 1802C23361
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.07 lbs

Product Details

Cle-Line heavy-duty cobalt jobber length drill. 135 degree split point, straw colour finish. 5/16 inch.

Technical Specs

  • Item Jobber Drill Bit
  • Decimal Equivalent 0.3125
  • Overall Length 4-1/2"
  • Shank Dia. 5/16"
  • Point Type Split
  • Cutting Direction Right Hand
  • Flute Length 3-3/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 5/16"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Finish Straw/Bronze
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list