DRILLHD, COBALT, STRAW/GOLDOX, 13/64" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

DRILLHD, COBALT, STRAW/GOLDOX, 13/64"

CLE-LINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GNF1802C23354
  • Mfr. Model # 1802C23354
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 500
  • Shipping Weight 0.03 lbs

Product Details

Cle-Line heavy-duty cobalt jobber length drill. 135 degree split point, straw colour finish. 13/64 inch.

Technical Specs

  • Decimal Equivalent 0.2031
  • Point Type Split
  • Item Jobber Drill Bit
  • Overall Length 3-5/8"
  • Shank Dia. 13/64"
  • Cutting Direction Right Hand
  • Flute Length 2-7/16"
  • Drill Bit Grouping Drill Bit
  • Drill Bit Size 13/64"
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Material Cobalt Steel
  • Drill Bit Point Angle 135 Degrees
  • Application For Alloy, Stainless Steel, Titanium, Manganese Steel, Armor Plate
  • Number of Flutes 2
  • Grade Heavy Duty
  • Shank Type Straight
  • List Number 1802
  • Flute Type Spiral
  • Coolant Through No
  • Drill Bit Finish Straw/Bronze

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list