BIT BUSHING TOOL 12INX1-3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT BUSHING TOOL 12INX1-3/4IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5843
  • Mfr. Model # DW5843
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 2.55 lbs

Product Details

Overall Length (In.) 12, Length (In.) 12, Application Roughing/Preparing Concrete Surfaces For Chemical Treatment

Technical Specs

  • Application Roughing Up Surfaces
  • Blade Width (In.) 2
  • Item SDS Max Demolition Tool
  • Length (In.) 10
  • Overall Length (In.) 9-3/5
  • Type Bush Tool
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list