BIT, BULL POINT 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT, BULL POINT 18IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW5833
  • Mfr. Model # DW5833
  • UNSPSC # 27111505
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.85 lbs

Product Details

Hammer steel accessory. 18 inch bull point SDS max shank.

Technical Specs

  • Item Bull Point
  • Application General Chipping Work
  • Length (In.) 18
  • Overall Length (In.) 18
  • Type Bull Point
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list