Skip Content
BIT BULL AUGER 1INX18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

BIT BULL AUGER 1INX18IN

METABO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MBO73100
  • Mfr. Model # 73100
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Wood Drilling Bit
  • Overall Length 18"
  • Drill Style Auger
  • Bit Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list