BIT BELLHANGER 7/16INX12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT BELLHANGER 7/16INX12IN

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW1771
  • Mfr. Model # DW1771
  • UNSPSC # 20111614
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

Belhanger bit. Once piece steel construction with a full heat treat over full length of the bit. Wire attachment hole included. Size 7/16 x 12 inches.

Technical Specs

  • Item Bellhanger Bit
  • Overall Length 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list