Skip Content
BIT BELLHANGER 5/16 IN 12IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT BELLHANGER 5/16 IN 12IN LONG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-7131
  • Mfr. Model # 48-13-7131
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.19 lbs

Product Details

5/16 inch Bellhanger bit 12 inch length.

Technical Specs

  • Dia. 5/16"
  • Length 12"
  • Item Bellhanger Bit
  • Overall Length 18"
  • Bit Dia. 5/16"
  • Features Provides a Pull-through Hole in the Tip for Easy Installation of Small Wire Systems, Features An Aggressive Tip Geometry and Coated Flutes for Fast Cutting and Debris Removal, 3-flat Secure-grip(TM) Shank Holds the Bit Firmly in the Drill Chuck
  • Application Designed for Installing All Types of Small Wire Systems Including Computer, Security, Phone, and Cable.
  • Cutting Edge 3-flat Secure-grip(TM)
  • Shank Dia. 5/16"

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List