Skip Content
BIT BELLHANGER 3/16IN 18IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT BELLHANGER 3/16IN 18IN LONG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-7218
  • Mfr. Model # 48-13-7218
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.16 lbs

Product Details

3/16 inch Bellhanger bit 18 inch length.

Technical Specs

  • Item Extra Long Drill Bit
  • Overall Length 18"
  • Shank Dia. 3/8"
  • Cutting Direction Right

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list