Skip Content
BIT BELLHANGER 1/4IN 18IN LONG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT BELLHANGER 1/4IN 18IN LONG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-13-7225
  • Mfr. Model # 48-13-7225
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 454
  • Shipping Weight 0.24 lbs

Product Details

1/4 inch Bellhanger bit 18 inch length.

Technical Specs

  • Dia. 1/4"
  • Item Bellhanger Bit
  • Length 18"
  • Bit Dia. 1/4"
  • Overall Length 18"
  • Features Provides a Pull-through Hole in the Tip for Easy Installation of Small Wire Systems, Features An Aggressive Tip Geometry and Coated Flutes for Fast Cutting and Debris Removal, 3-flat Secure-grip(TM) Shank Holds the Bit Firmly in the Drill Chuck
  • Application Designed for Installing All Types of Small Wire Systems Including Computer, Security, Phone, and Cable.
  • Cutting Edge 3-flat Secure-grip(TM)
  • Shank Dia. 1/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list