Skip Content
BIT AUGER QUICK CHANGE 1A POP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT AUGER QUICK CHANGE 1A POP

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE60A1
  • Mfr. Model # 60A1
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Item Quick Connect Auger Bit
  • Application For Drilling Wood
  • Features Self Feeding Replacement Auger Drill Bit for Quick Connect Drill Systems
  • Dia. 1"
  • Length 4-1/2"
  • Cutting Edge Screw Auger
  • Overall Length 4-1/2"
  • Shank Dia. 1/4"
  • Bit Dia. 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List