Skip Content
BIT AUGER POWER 1-100 9/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT AUGER POWER 1-100 9/16

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW49909
  • Mfr. Model # 49909
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 451
  • Shipping Weight 0.23 lbs

Product Details

Power drill auger bit with 4-1/2 inch twist, 9/16 inches.

Technical Specs

  • Shank Size 5/16"
  • Bit Dia. 9/16"
  • Overall Length 7-1/2"
  • Item Wood Drilling Bit
  • For Use With Wood

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List