Skip Content
BIT AUGER 13/16INX18INX7/16IN HEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT AUGER 13/16INX18INX7/16IN HEX

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW47913
  • Mfr. Model # 47913
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.11 lbs

Technical Specs

  • Item Wood Drilling Bit
  • Drill Style Auger
  • Overall Length 18"
  • Shank Size 7/16"
  • Bit Dia. 13/16"
  • For Use With Corded Drill, Impact Driver
  • Material Forged Steel
  • Number of Pieces 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list