Skip Content
BIT ADJ LOCKHEAD #2R close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT ADJ LOCKHEAD #2R

IRWIN SPEEDBOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW45002
  • Mfr. Model # 45002
  • UNSPSC # 27111537
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Wood Drilling Bit
  • For Use With -
  • Includes -
  • Number of Pieces -
  • Overall Length 5-1/2"
  • Drill Style Adjustable Spade
  • Shank Size 11/32"
  • Bit Dia. 7/8" to 3"
  • Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list