BIT 7/8IN SDS MAX 4-CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 7/8IN SDS MAX 4-CUTTER

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-20-3946
  • Mfr. Model # 48-20-3946
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 466
  • Shipping Weight 1.94 lbs

Product Details

4-Cutters, Bit Dia. (In.) 7/8, Overall Length (In.) 21, Drilling Length (In.) 17

Technical Specs

  • Item Hammer Drill Bit
  • Shank Shape Sds Max
  • Overall Length 21"
  • Drilling Length 17"
  • Number of Cutter Heads 4
  • Includes (1) Bit
  • Shank Size 45/64"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list