Skip Content
BIT 7/16  HEX DRV INSERT # 9/1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT 7/16 HEX DRV INSERT # 9/1

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APXSZ18A
  • Mfr. Model # SZ18A
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Insert Bit
  • Finish Unfinished
  • For Use With Bit Holder
  • Bit Style Hex
  • SAE or Metric SAE
  • Shank Style Hex
  • Impact Rated Yes
  • Fastening Tool Material Stainless Steel
  • Single End/Double End Single End
  • Hex Shank Size 7/16"
  • Application - Tools Power
  • Fastening Tool Item Insert Bit
  • Overall Bit Length 7/8"
  • Fastening Tool Tip Size 9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list