Skip Content
BIT 6IN PHIL NO2 FLEX TORQ BULK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 6IN PHIL NO2 FLEX TORQ BULK 50

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA6PH2IRB
  • Mfr. Model # DWA6PH2IRB
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Insert Bit
  • Bit Style Phillips
  • Includes (1)#2 Impact Ready Flex Torq Bit
  • Finish Magnesium Phosphate
  • SAE or Metric SAE
  • Fastening Tool Material S2 Steel
  • Impact Rated Yes
  • Shank Style Hex Power Drive
  • Fastening Tool Item Insert Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list