BIT 6IN MAGNETIC DRIVE GUIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 6IN MAGNETIC DRIVE GUIDE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW2055
  • Mfr. Model # DW2055
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Features Self-Retracting Guide Sleeve Protects Fingers and Holds Screws In Place While Eliminating Wobbling and Slipping
  • Item 6" Magnetic Drive Guide
  • For Use With Any 3/8" or 1/2" drills
  • Includes (1) Magnetic Drill drive
  • Function To Hold Screws in Place While Eliminating Wobbling and Sipping