Skip Content
BIT 60MM MAG HOLDER 1/4IN QUICK REL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 60MM MAG HOLDER 1/4IN QUICK REL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBHM14-60Q
  • Mfr. Model # BHM14-60Q
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.085 lbs

Product Details

Magnetic bit holder. 1/4 inch quick release x 60mm overall length.

Technical Specs

  • Length 2-23/64"
  • Item Quick-release Magnetic Bit Holder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list