Skip Content
BIT 50MM TORKS #30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 50MM TORKS #30

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBST5030
  • Mfr. Model # BST5030
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.025 lbs

Product Details

Torks power bits, 1/4 inch shank. #30 drive size x 1-15/16 inch overall length.

Technical Specs

  • Item Torks Power Bit

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List