Skip Content
BIT 50MM TORKS #27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 50MM TORKS #27

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBST5027
  • Mfr. Model # BST5027
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.025 lbs

Product Details

Torks power bits, 1/4 inch shank. #27 drive size x 1-15/16 inch overall length.

Technical Specs

  • Item Torks Power Bit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list