Skip Content
BIT 50MM NUT SETTER 10MM MAGNETIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

BIT 50MM NUT SETTER 10MM MAGNETIC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBNS5010M
  • Mfr. Model # BNS5010M
  • UNSPSC # 27112814
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.08 lbs

Product Details

Magnetic power nutsetter. 10 mm drive x 1/4 inch shank x 50 mm length. High grade modified S2 steel.

Technical Specs

  • Item Magnetic Nut Driver
  • Drive Size 10 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list