BIT 50MM HEX 6MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 50MM HEX 6MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWBSH506M
  • Mfr. Model # BSH506M
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 102
  • Shipping Weight 0.03 lbs

Product Details

Screwdriver bit, power Hex head, 1/4 inch shank. High grade modified S2 steel, 6mm drive size x 1-15/16 inch overall length.

Technical Specs

  • Item Hex Head Power Bit
  • Hex Shank Size 6mm
  • Application - Tools Power

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list