!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
BIT 5/16 HEX DRV POWER # 8. T

BIT 5/16 HEX DRV POWER # 8. T

APEX

BIT 5/16 HEX DRV POWER # 8. T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BIT 5/16 HEX DRV POWER # 8. T

BIT 5/16 HEX DRV POWER # 8. T

APEX

https://catalogue.grainger.ca/2023?hybris=true
  • Item # APX170-8A
  • Mfr. Model # 170-8A
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Torq-Set Power Bit
  • Bit Style Torq-Set
  • Shank Style Hex Power Drive
  • Single End/Double End Single End
  • Overall Bit Length 1 1/4 in
  • Fastening Tool Item Hex Power Driver
  • Impact Rated Yes
  • Application - Tools Power
  • Fastening Tool Tip Size #8
  • Hex Shank Size 5/16"
  • Fastening Tool Material S2 Steel
  • SAE or Metric SAE
  • Finish Unfinished
  • For Use With Power Tool

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list