BIT 5/16 HEX DRV INSERT # 8. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

BIT 5/16 HEX DRV INSERT # 8.

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX212-8A
  • Mfr. Model # 212-8A
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Technical Specs

  • Item Torq-Set Insert Bit
  • For Use With Bit Holder
  • Finish Unfinished
  • Bit Style Torq-Set
  • SAE or Metric SAE
  • Impact Rated Yes
  • Single End/Double End Single End
  • Shank Style Hex
  • Fastening Tool Material S2 Steel
  • Fastening Tool Item Hex Insert Driver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list