Skip Content
BIT 5/16 HEX DRV INSERT # 3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

BIT 5/16 HEX DRV INSERT # 3/8

APEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # APX212-3/8A
  • Mfr. Model # 212-3/8A
  • UNSPSC # 27112814
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Torq-Set Insert Bit
  • Finish Unfinished
  • For Use With Bit Holder
  • Bit Style Torq-Set
  • SAE or Metric SAE
  • Single End/Double End Single End
  • Impact Rated Yes
  • Shank Style Hex
  • Fastening Tool Material S2 Steel
  • Hex Shank Size 5/16"
  • Fastening Tool Item Hex Insert Driver
  • Application - Tools Power
  • Fastening Tool Tip Size 3/8"
  • Overall Bit Length 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list